Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Flammable (738)
Remove
Flammable Cabinet With Self Close Single Door 40 Gallon
Remove

      Items
Flammable Cabinet With Self Close Single Door 40 Gallon Flammable Cabinet With Self Close Single Door 40 Gallon


Flammable Cabinet With Self Close Single Door 40 Gallon
Flammable Cabinet With Self Close Single Door 40 Gallon
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB237768
Price: $615.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Global Slim Flammable Cabinets with
Self Close Single Door

Global flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge door offers additional fire protection. The double-walled design of these flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers.

Door is equipped with two 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when door is closed without handle rotation. This Self Close Single Door model automatically closes only when fusible link melts at 165° F. This self close model also features self-indexing door that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 10 Year Limited Warranty.

Product Specifications
WIDTH INCHES 23
DEPTH INCHES 34
HEIGHT INCHES 44
CAPACITY GALLONS 40
COLOR FINISH Yellow
ADJUSTABLE SHELVES 2
ASSEMBLY Assembled
BRAND Jamco
CONSTRUCTION Steel
DOOR TYPE Self Close
MANUFACTURERS PART NUMBER BJ40
SHELF CAPACITY LBS 350


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Flammable Liquid Cabinet Shelf

Flammable Liquid Cabinet Shelf

From $59.95
select
Qty: Add to Cart
Safety Can Type I - One Gallon Galvanized Steel

Safety Can Type I - One Gallon Galvanized Steel

From $28.95
select
Qty: Add to Cart
Safety Plunger Can - 2 Quart Polyethylene

Safety Plunger Can - 2 Quart Polyethylene

From $38.95
select
Qty: Add to Cart
Safety Can Type I - Two Gallon Galvanized Steel

Safety Can Type I - Two Gallon Galvanized Steel

From $30.95
select
Qty: Add to Cart
Safety Can Type I - 2-1/2 Gallon Polyethylene

Safety Can Type I - 2-1/2 Gallon Polyethylene

From $73.95
select
Qty: Add to Cart
Signs With Safety Message Legend-Danger Flammable Material

Signs With Safety Message Legend-Danger Flammable Material

From $13.74
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)