Flammable Liquid Cabinet Self-Close Double Door Vertical Storage

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Flammable Liquid Cabinet Self-Close Double Door Vertical Storage

Item #: WB237570

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $938.91 Save up to 24%
Price: $715.00
Product Information
Customer Review
Product Q&A
Accessories
JUSTRITE® FLAMMABLE CABINETS
Bench High Cabinet - 22 Gallon Capacity - Self-Close Double Doors
This Justrite® flammable safety cabinet stores flammable liquids safely even when minimal space is available. Double walled 18-gauge all-welded steel with 1 1/2" insulating air space. The dual 2" vents of this flammable cabinet allows connecting to an exhaust system. Safety cabinet has a 2”D leak proof doorsill. The 350 lb galvanized steel shelves of this flammable liquid cabinet adjusts at 3" increments and feature a SpillSlope™ design that direct spills to back and bottom of safety cabinet. Doors have full length piano hinges. Justrite® Flammable Cabinet has a recessed paddle handle with cylinder lock and padlockable latch for security. Stainless steel 3-point self-latching system provides positive door locking. This safety storage cabinet includes a built in grounding connector. Adjustable leveling feet for uneven floors. Durable powder coat finish with Haz-Alert™ trilingual reflective warning label provides high visibility. Complies with the National Fire Protection Association Flammable Combustible Liquid Code #30 and OSHA standard 1910.106 for flammable storage of 1, 2 and 3 liquids. FM approved. Self-Close Flammable Cabinets have a fusible link that melts at 165° releasing the closing mechanism in the event of a fire. Features a concealed self-close mechanism. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES35
    • DEPTH INCHES22
    • HEIGHT INCHES35
    • CAPACITY GALLONS22
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • DOOR QUANTITY2
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER892320
    • OPENINGS2
    • SHELF CAPACITY LBS350
    • STYLEUndercounter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $47.00 with this comparable product +
Item #: WB260820
globalindustrial.com
Usually ships in 4 to 7 days
(0)
$668.00
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:25