Global™ Flammable Cabinet RG20 Manual Close Single Door Wall Mount 20 Gallon, 34"Wx12"Dx44"H

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Global™ Flammable Cabinet RG20 Manual Close Single Door Wall Mount 20 Gallon, 34"Wx12"Dx44"H

Item #: WB270216

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $387.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global™ Safety Flammable Cabinet, Manual Wall Mount, 34"W x 12"D x 44H

All welded double wall 18 gauge construction with 1-1/2" insulating air space. Doors are double walled, 14 gauge outside & 18 gauge inside. 2" leakproof sill to contain leaks. Lockable flush mounted handle with 2 keys. Doors have 3 point locking system and radius edges. 4" heavy duty welded hinges with brass pins. Twin 2" flame arrester vents. Powder coated yellow finish. Safety signage in large red letters. Galvanized steel shelves adjust on 2 1/2" centers. Meets OSHA, and NFPA code 30 standards. 2 Doors - Manual close doors open to full 180°. Chemical storage maximum - Class I & II - 60 gallons, Class III - 120 gallons. Wall Mountable - hardware not included.

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES12
    • HEIGHT INCHES44
    • CAPACITY GALLONS20
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES2
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • DOORS2
    • FIXED SHELVES1
    • MANUFACTURERS PART NUMBERRG20
    • SHELF CAPACITY LBS350
    • STYLEWall Mount
    • WEIGHT LBS192
    • LIMITED WARRANTY12 Years

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Flammable cabinet for spray cans

Your review: We were pleased to find a cabinet that just fit the space and of a size to fit spray cans. The unit came quickly, was just as described and fit well.

Pros: Shelf depth, locking vs unlocked option.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:27