Justrite Safesite™ Storage Flammable Chest, 48"W x 24"D x 31-1/8"H, Yellow

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Justrite Safesite™ Storage Flammable Chest, 48"W x 24"D x 31-1/8"H, Yellow

Item #: WB237733

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,435.68 Save up to 33%
Price: $2,285.00
Product Information
Customer Review
Product Q&A
Accessories
Justrite® Flammable Safety Chest
Flammable Safety Chest

The first jobsite chest for storing flammables! Durable double-walled 16 gauge, all steel construction. 12 gauge skids allow forklifting and are predrilled for optional 5" casters (2 swivel, 2 locking). Cover support with 1/4" thick tang securely interlocks with recessed padlock handle. Interior tray in storage compartment holds smaller items. Interior storage compartment include 3-point latch that ensures secure closure and locks independently from out box. Dual vents with built-in flash arrestors. Meets or exceeds OSHA and NFPA requirements. FM approved. 1 Year Limited Warranty. UV-protected powder coat finish. Ships assembled.

Product Specifications

    • WIDTH INCHES48
    • DEPTH INCHES24
    • HEIGHT INCHES31-1/8
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • HANDLE TYPEPaddle Handle
    • MANUFACTURERS PART NUMBER16032Y
    • PACKAGE QUANTITY1
    • SERIESSafesite™
    • STYLEChest
    • TYPEFlammable Storage Chest
    • WEIGHT LBS243
    • APPROVAL/REGULATIONSFM Approved
    • LIMITED WARRANTY1 Year
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
54.159.238.28:23