Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 18-Gallon Manual Close, Stackable Flammable Cabinet Gray
See all 48 items in product family

Securall® 18-Gallon Manual Close, Stackable Flammable Cabinet Gray

Item #: WBB458828

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $614.00 Save up to 6%
Price: $577.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® 18-Gallon Manual Close, Stackable Flammable Cabinet Gray

Maximum storage in a compact size. These cabinets will hold up to 18 gallons of flammable liquids without taking up valuable floor space. These cabinets are designed to be used as a single cabinet, to fit on top of standard 30 gallon cabinets or on top of each other. Ideal for segregating flammables or to increase the capacity of your current cabinet. Equipped with adjustable shelves which can be positioned to meet your specific needs. The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling.All cabinets are FM approved and comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep
  • Poly tray on each shelf

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES24
    • CAPACITY GALLONS18
    • COLOR FINISHGray
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDSecurall Products
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • HANDLE TYPEFlush Paddle
    • MANUFACTURERS PART NUMBERWMA118Gray
    • OPENINGS2
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • STYLEStackable
    • TYPEWall Mounted Flammable Cabinet
    • WEIGHT LBS190
    • APPROVAL/REGULATIONSFM, OSHA Compliant and Meet NFPA 30

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:64