Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite Fire Protection, Basic, FE-227 Extinguisher Unit 915403 - 4to16 Drum Chemical Storage Bldgs

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Justrite Fire Protection, Basic, FE-227 Extinguisher Unit 915403 - 4to16 Drum Chemical Storage Bldgs

Item #: WBB2055834

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,783.66 Save up to 22%
Price: $ 3,741.00
Product Information
Customer Review
Product Q&A
Justrite Fire Protection, Basic, FE-227 Extinguisher Unit 915403 - 4to16 Drum Chemical Storage Bldgs

Add a fire protection system as recommended for storage of flammable or combustible materials. Basic system includes ceiling mounted, FE-227 BC type extinguisher unit. For use with 4- through 16-drum (105- through 506-cu ft) lockers. (This accessory must be purchased in conjunction with a locker to ensure proper installation and/or to retain FM approval.)

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES16
    • HEIGHT INCHES16
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDJustrite®
    • FOR USE WITHJustrite Chemical Storage Buildings
    • MANUFACTURERS PART NUMBER915403
    • SERIESChemical Storage Building Fire Suppression
    • TYPECeiling Mounted Extinguisher
    • WEIGHT LBS35

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed