Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eagle Paint/Ink Safety Cabinet with Self Close BiFord - 40 Gallon Red
See all 22 items in product family

Eagle Paint/Ink Safety Cabinet with Self Close BiFord - 40 Gallon Red

Item #: WBB214564

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,338.88 Save up to 48%
Price: $ 698.00
Product Information
Customer Review
Product Q&A
Accessories
Eagle Paint/Ink Safety Cabinet with Self Close BiFord - 40 Gallon Red

This 40 gallon Paint and Ink safety cabinet with two doors is sliding self-closing with three shelves. Double walled with 1½" airspace; 18-gauge welded steel construction. Flammable storage cabinet includes three point key lock with self-latching button latch doors; user-friendly lever-style easy-turn handles. 8 gauge adjustable galvanized steel shelf holds 350 lbs. Full height continuous piano hinges keeps door aligned. Safety cabinet features 2" raised leak-proof door sill, 4 adjustable galvanized steel leveling legs, grounding screw connection and dual 2" vents with fire baffle and cap. Trilingual safety warning labels help notify employees of danger. Red lead-free high gloss baked-on powder coat finish. Meet NFPA Code 30 and 29 OSHA CFR 1910.106 requirements.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES44
    • CAPACITY GALLONS40
    • COLOR FINISHRed
    • ADJUSTABLE SHELVES3
    • ASSEMBLYAssembled
    • BRANDEagle Mfg
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close Bi-Fold
    • DOORS2
    • INSIDE DEPTH INCHES15
    • INSIDE HEIGHT INCHES41
    • INSIDE WIDTH INCHES40
    • MANUFACTURERS PART NUMBERPI-30
    • SHELF CAPACITY LBS253
    • WEIGHT LBS281

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!