Global™ Paint & Ink Storage Cabinet - Manual Close Bi-Fold Single Door 96 Gallon - 34"W x 34"D
See all 18 items in product family

Global™ Paint & Ink Storage Cabinet - Manual Close Bi-Fold Single Door 96 Gallon - 34"W x 34"D

Item #: WB237705

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,015.00
Product Information
Product Q&A
Accessories
Global™ Paint & Ink Cabinets
Manual Close Bi-Fold Doors


Global™ Steel Cabinets are constructed of all welded, double walled 18 gauge steel with 1-1/2" air space and dual 2" diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. All models have heavy-duty 4" welded hinges with brass pins and 3-point locking doors for added security. Features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2" centers. Ground connection dissipates static charge. Includes 2" leak proof doorsills and adjustable leveling feet. Paint & Ink cabinets have a red powder coat finish and meets NFPA code 30 and OSHA standards. FM approved. Manual Close Doors open to full 180 degrees.

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES34
    • HEIGHT INCHES65
    • CAPACITY GALLONS96
    • COLOR FINISHRed
    • ADJUSTABLE SHELVES5
    • ASSEMBLYAssembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • DOOR QUANTITY1
    • DOOR TYPEManual Close Bi-Fold
    • MANUFACTURERS PART NUMBER237705
    • SHELF CAPACITY LBS350
    • LIMITED WARRANTY12 Years