Justrite® Pesticide Drum Storage Cabinet - Self Close
See all 2 items in product family

Justrite® Pesticide Drum Storage Cabinet - Self Close

Item #: WB240853

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,390.42 Save up to 29%
Price: $1,705.00
Product Information
Customer Review
Product Q&A
Accessories
JUSTRITE® PESTICIDE VERTICAL DRUM STORAGE CABINET
Self Close Doors
Safety drum storage cabinets safely house 30 or 55 gallon drums and contain incidental leaks. Vertical drum storage cabinets feature rollers at the bottom to facilitate loading and unloading of heavy, liquid filled drums. Pesticide safety cabinets include an adjustable shelf with polyethylene liner for added storage and permits access to drum pumps or funnels. Pesticide drum cabinets are made of double walled 18 gauge all-welded steel with 1 1/2" insulating air space. Dual 2" vents allow connection to an exhaust system. Doors have full length piano hinges. Cabinet doors have a recessed paddle handle with cylinder lock. Stainless steel 3-point self-latching system provides positive door locking. Safety storage cabinets include a built in grounding connector and adjustable leveling feet for uneven floors. Durable powder coat finish with trilingual reflective warning label provides high visibility. Meets OSHA requirements; conforms to NFPA code 30. FM approved. Self-Close Pesticide Cabinet has a fusible link that melts at 165° releasing the closing mechanism in the event of a fire. Features a concealed self-close mechanism. Complies with Uniform Fire Code. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES34
    • DEPTH INCHES34
    • HEIGHT INCHES65
    • CAPACITY(1) 55 Gallon Drum
    • CAPACITY GALLONS55
    • COLOR FINISHGreen
    • ASSEMBLYAssembled
    • BRANDJustrite
    • CONSTRUCTIONSteel
    • DOOR TYPESelf Close
    • MANUFACTURERS PART NUMBER896274
    • STYLEPesticide

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:25