Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Foot Protection


(1,489 Items)
Sub Category
Boots & Shoes (1,356)
Remove
Dielectric Steel Toe Boots, RANGER R6130-10, 1-Pair
Remove

      Items
Dielectric Steel Toe Boots, RANGER R6130-10, 1-Pair Dielectric Steel Toe Boots, RANGER R6130-10, 1-Pair


Dielectric Steel Toe Boots, RANGER R6130-10, 1-Pair
Email This Page Printer Friendly Version
Dielectric Steel Toe Boots, RANGER R6130-10, 1-Pair
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB311714
List Price $128.99    Save 17%
Price: $106.95

Chat with a Salesperson Add this item to your list
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

10 RED DIELECTRIC MID PAC NEO-GRIP SOLE STL TOE
  • Flexible hand layered construction
  • Specialized rubber compound prevents ozone deterioration
  • SURE-LOC™ sole and hee
Product Specifications
COLOR FINISH Red
APPROVALS ASTM
MATERIAL Rubber
BRAND RANGER
QUANTITY 6 per Case
LINING Net
RESISTANCE Water
SIZE 10
HEIGHT 12 in


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Slush Boots, Anchor 8200/9

Slush Boots, Anchor 8200/9

From $29.95
More Info
Add to Cart
CT™ Economy Knee Boots, SERVUS 18821-7, 1-Pair

CT™ Economy Knee Boots, SERVUS 18821-7, 1-Pair

From $20.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)