Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RefrigiWear Pedigree™ Pac Boot Regular, Black - 10
See all 33 items in product family

RefrigiWear Pedigree™ Pac Boot Regular, Black - 10

Item #: WBB581938

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 138.95
Product Information
Customer Review
Product Q&A
Accessories
113S Pedigree™ Pac Boot Regular, Black - 10

The Pedigree™ Pac Boot has a removable 8mm Zylex® 3-layer liner with moisture wicking lining, insulating felt and heat-reflective thermal foil. It has a 8 leather upper, seam-sealed waterproof construction, padded collar and gusset tongue. Also, is has a supporting steel shank, ASTM Steel Safety Toe, and crack-resistant rubber outsole.

Documents are in PDF format

Product Specifications

    • BRANDRefrigiWear
    • MANUFACTURERS PART NUMBER113SRBLK100
    • FOR USE WITH0035R, 023HF
    • APPLICATIONIdeal For Industrial Freezers And Snowy Outdoor Conditions
    • APPROVALMeets ASTM F2413-05, and CSA Safety Standards
    • COLOR FINISHBlack
    • SIZE10
    • PACKAGE QUANTITY1 Pair
    • TYPEPac Boots
    • SAFETY TOESteel Toe
    • COMFORT RATING-30°F
    • DESCRIPTIONPedigree™ Pac Boot
    • GENDERMens
    • WATERPROOFYes
    • DIMENSIONRegular

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!