

 |
Browse PPE - Foot Protection (1,489 Items) |
|
 |
RefrigiWear Pedigree™ Pac Boot Regular, Black - 9 |
| |
|
 |
|
 |
|
 |
|
|
|
RefrigiWear Pedigree™ Pac Boot Regular, Black - 9
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 7 to 10 days
Stock No: WBB581937
|
|
|
|
Price: $116.95
|
|
|
|

 |
 |
 |
 |
|
|
|
|
| |
|
|
|
RefrigiWear Pedigree™ Pac Boot Regular, Black - 9 |
|
|
|
|
| Total for 2 items is $129.20 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
113S Pedigree™ Pac Boot Regular, Black - 9
The Pedigree™ Pac Boot has a removable 8mm Zylex® 3-layer liner with moisture wicking lining, insulating felt and heat-reflective thermal foil. It has a 8" leather upper, seam-sealed waterproof construction, padded collar and gusset tongue. Also, is has a supporting steel shank, ASTM Steel Safety Toe, and crack-resistant rubber outsole.
Click Here For Size Chart |
| Product Specifications |
| BRAND |
RefrigiWear |
| MANUFACTURERS PART NUMBER |
113SRBLK090 |
| DESCRIPTION |
Freezer, Snow Boots |
| COMFORT RATING |
-30°F |
| SAFETY TOE |
Steel Toe |
| WATERPROOF |
Yes |
| TYPE |
Pac Boots |
| FOR USE WITH |
0035R, 023HF |
| APPLICATION |
Ideal For Industrial Freezers And Snowy Outdoor Conditions |
| APPROVALS |
Meets ASTM F2413-05, and CSA Safety Standards |
| COLOR FINISH |
Black |
| SIZE |
9 |
| DIMENSION |
Regular |
|
|
|
|
|
|