Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Foot Protection


(1,489 Items)
Sub Category
Boots & Shoes (1,356)
Remove
RefrigiWear Platinum Boot Regular, Brown - 10.5
Remove

      Items
RefrigiWear Platinum Boot Regular, Brown - 10.5 RefrigiWear Platinum Boot Regular, Brown - 10.5


RefrigiWear Platinum Boot Regular, Brown - 10.5
RefrigiWear Platinum Boot Regular, Brown - 10.5
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB583349
Price: $143.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
RefrigiWear Platinum Boot Regular, Brown - 10.5 Boot & Shoe Scrubber        
 
select
   

RefrigiWear Platinum Boot Regular, Brown - 10.5

Boot & Shoe Scrubber

   
Total for 2 items is $156.20

Product Information
Product Q&A
Write A Review

123C Platinum Boot Regular, Brown - 10.5

The Platinum has 1000g Thinsulate™ Ultra insulation with a 8" oiled full grain leather and nylon upper. It has a removable comfort insole, padded collar and a Vibram® Montana outsole with IceTrek® and a Vibram® toe cap.

Click Here For Size Chart
Product Specifications
FOR USE WITH 0033R, 023HI
APPLICATION Ideal For Use In Industrial Freezers And Extreme Outdoor Conditions
APPROVALS Meets ASTM F2413-23
COLOR FINISH Brown
SIZE 10.5
TYPE Leather Footwear
DIMENSION Regular
BRAND RefrigiWear
WATERPROOF Yes
REGGIE SEAL OF APPROVAL Yes
COMFORT RATING -25°F
DESCRIPTION Work Boots, Cold
SAFETY TOE Composite Toe
MANUFACTURERS PART NUMBER 123CRBRN105


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Hot Rods Toe Warmers, 10 Pack (5 Pair)

Hot Rods Toe Warmers, 10 Pack (5 Pair)

From $4.59
select
Qty: Add to Cart
Performance Sock, Black - Large

Performance Sock, Black - Large

From $6.70
select
Qty: Add to Cart
Iron Tuff™ Inspector Coat Regular, Navy - 2XL

Iron Tuff™ Inspector Coat Regular, Navy - 2XL

From $119.95
select
Qty: Add to Cart
Econo-Tuff™ Bib Overall Regular, Navy - XL

Econo-Tuff™ Bib Overall Regular, Navy - XL

From $55.95
select
Qty: Add to Cart
Waterproof All Purpose Gloves - Waterproof Winter XT - Extra Large

Waterproof All Purpose Gloves - Waterproof Winter XT - Extra Large

From $38.95
select
Qty: Add to Cart
ThermaFur™ Air Activated Heating Scarf, Black

ThermaFur™ Air Activated Heating Scarf, Black

From $17.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)