Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Foot Protection


(1,489 Items)
Sub Category
Boots & Shoes (1,356)
Remove
Onguard Lady Monarch Boot, 14" Pink Plain Toe, PVC, Size 10
Remove

      Items
Onguard Lady Monarch Boot, 14" Pink Plain Toe, PVC, Size 10 Onguard Lady Monarch Boot, 14" Pink Plain Toe, PVC, Size 10


Onguard Lady Monarch Boot, 14" Pink Plain Toe, PVC, Size 10
Onguard Lady Monarch Boot, 14" Pink Plain Toe, PVC, Size 10
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB727578
Quantity Discount
QTY Price
1-3 $16.75 ea.
4+ $16.75 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Onguard Lady Monarch Boot, 14" Pink Plain Toe, PVC, Size 10

Features

  • Injected molded seamless construction
  • Steel toe style complies with ASTM F2413
  • Reinforced shank
  • Replaceable cushion insoles
  • Pull-up and kick off lugs for easy on and off
  • Cut off band for height adjustment
  • 100% waterproof
Product Specifications
TYPE Plain Toe
PACKAGE QUANTITY 1
MATERIAL PVC
SIZE 10
COLOR FINISH Pink
WATERPROOF Yes
STYLE Lady Monarch
BOOT HEIGHT 14"
OUTSOLE DESIGN Lug
BRAND Onguard
MANUFACTURERS PART NUMBER 536051000


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Boot & Shoe Scrubber

Boot & Shoe Scrubber

From $12.25
select
Qty: Add to Cart
Performance Sock, Black - Large

Performance Sock, Black - Large

From $6.70
select
Qty: Add to Cart
Gtek® MaxiFlex™ Nitrile Coated Knit Nylon, X-Large

Gtek® MaxiFlex™ Nitrile Coated Knit Nylon, X-Large

From $44.95
select
Qty: Add to Cart
Disposable Coveralls With Open Ended Wrists/Ankles

Disposable Coveralls With Open Ended Wrists/Ankles

From $1.60
select
Qty: Add to Cart
Leightning L3s Noise Blocking Earmuff, Headband

Leightning L3s Noise Blocking Earmuff, Headband

From $19.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)