Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onguard Men's, 17"  Slicker Yellow W/Cleated Ripple Outsole, Rubber, Size 10

Rollover image to zoom in

Click image to enlarge

See all 236 items in product family

Onguard Men's, 17" Slicker Yellow W/Cleated Ripple Outsole, Rubber, Size 10

Item #: WBB727467

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.50
Product Information
Customer Review
Product Q&A
Accessories
Onguard Men's, 17" Slicker Yellow W/Cleated Ripple Outsole, Rubber, Size 10

Features

  • Built-up rubber construction
  • 100% waterproof while offering a comfortable fit
  • Moderate chemical resistance
  • Non-absorbent polyester liner to keep feet dry and warm
  • Non-conductive
  • Adjustable polyester strap with plastic buckle and snap for better fit
  • Fits over most work boots
  • Self-cleaning
  • Cleated ripple soles
  • Order by shoe size

Product Specifications

    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER880701000
    • BOOT HEIGHT17"
    • SIZE10
    • STYLESlicker
    • OUTSOLE DESIGNCleated Ripple
    • WATERPROOFYes
    • PACKAGE QUANTITY1 Pair
    • COLOR FINISHYellow
    • PROMOTIONEveryday Low Price
    • GENDERMens
    • TYPERubber
    • MATERIALRubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed