Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Overboots & Overshoes

Overboots and overshoes are durable covers designed to fit over existing shoes or boots, offering an extra layer of protection against harsh conditions, contaminants, or hazardous substances. Crafted from materials like rubber or PVC, they provide waterproof and chemical-resistant barriers, safeguarding footwear and preventing contamination. Equipped with slip-resistant soles or treads, they reduce the risk of slips or falls, making them ideal for restaurants, healthcare settings, and more.
218 Results

Type

View All Type

Availability

Insulated

Size

View All Size
View All Brand
View All Material
View All Color
218 Results
Compare
1
1
$80.95
Ships in 2 Business Days

Size

L

Color

Black

Boot Height

10-1/2 in

Material

Nylon

Compare
1
1
$30.95
Ships Same Day

Size

M

Color

Black

Boot Height

10 in

Material

Rubber

Compare
3
3
Minimum purchase quantity is 3
$42.95
Ships in 2 Business Days

Size

S

Color

White

Material

TPR/Steel Toe

Style

Traction

Compare
3
3
Minimum purchase quantity is 3
$42.95
Ships in 2 Business Days

Size

9-10

Color

Red

Material

TPR/Steel Toe

Style

Traction

Compare
3
3
Minimum purchase quantity is 3
$42.95
Ships in 2 Business Days

Size

13-14

Color

Green

Material

TPR/Steel Toe

Style

Traction

Compare
3
3
Minimum purchase quantity is 3
$42.95
Ships in 2 Business Days

Size

6-7

Color

Gray

Material

TPR/Steel Toe

Style

Traction