Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Foot Protection


(1,489 Items)
Sub Category
Boots & Shoes (1,356)
Remove
Onguard Men's, 56.6" Chest Wader Black Plain Toe W/Cleated Outsole, PVC, Size 12
Remove

      Items
Onguard Men's, 56.6" Chest Wader Black Plain Toe W/Cleated Outsole, PVC, Size 12 Onguard Men's, 56.6" Chest Wader Black Plain Toe W/Cleated Outsole, PVC, Size 12


Onguard Men's, 56.6" Chest Wader Black Plain Toe W/Cleated Outsole, PVC, Size 12
Onguard Men's, 56.6" Chest Wader Black Plain Toe W/Cleated Outsole, PVC, Size 12
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB727566
Quantity Discount
QTY Price
1-3 $96.95 ea.
4+ $96.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Onguard Men's, 56.6" Chest Wader Black Plain Toe W/Cleated Outsole, PVC, Size 12

Features

  • Injected molded seamless boot construction
  • Steel toe style complies with ASTM F2413-05
  • Safety steel toe in selected styles
  • Steel midsole in selected styles
  • Excellent cold weather flexibility
  • Durable
  • Heavy duty PVC upper with polyester backing
  • Adjustable polyester nylon strap
  • Can be folded or rolled without cracking
  • Resist oil
  • Grease
  • Gasoline
  • Saltwater and ozone
  • Top drawstring closure of snug fit
  • Non-corrosive
  • Reinforced suspender buttons
  • Built-in belt loops with adjustable belt
  • Non-absorbent lining
  • Replaceable cushion insoles
Product Specifications
BRAND Onguard
MANUFACTURERS PART NUMBER 860661200
OUTSOLE DESIGN Cleated
BOOT HEIGHT 56.6"
STYLE Wader
TYPE Plain Toe
COLOR FINISH Black
SIZE 12
MATERIAL PVC
PACKAGE QUANTITY 1
WATERPROOF Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Leightning L3s Noise Blocking Earmuff, Headband

Leightning L3s Noise Blocking Earmuff, Headband

From $19.25
select
Qty: Add to Cart
Boot & Shoe Scrubber

Boot & Shoe Scrubber

From $12.25
select
Qty: Add to Cart
Performance Sock, Black - Large

Performance Sock, Black - Large

From $6.70
select
Qty: Add to Cart
Disposable Coveralls With Open Ended Wrists/Ankles

Disposable Coveralls With Open Ended Wrists/Ankles

From $1.60
select
Qty: Add to Cart
Gtek® MaxiFlex™ Nitrile Coated Knit Nylon, X-Large

Gtek® MaxiFlex™ Nitrile Coated Knit Nylon, X-Large

From $44.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)