Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onguard Men's Boot 10" Terra-Lites Therma Toe, Leather upper, Size 10

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Onguard Men's Boot 10" Terra-Lites Therma Toe, Leather upper, Size 10

Item #: WBB727788

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $131.95
Product Information
Product Q&A
Accessories
Onguard Men's Boot 10" Terra-Lites Therma Toe, Leather upper, Size 10

Features

  • Direct injection molded construction
  • Genuine leather
  • Water-repellent upper
  • Treated with Dow Corning Sylflexprotectors
  • Ultra-light
  • Dual density polyurethane bottom
  • Self-cleaning
  • Commando soles; non-corrosive
  • Brass eyelets and strong taslon laces; reinforced
  • Leather pull-on strap and kick-off lug for easy on and off
  • Lightweight and removable Thermashield3-ply liner with fleece collar for optimum warmth Therma Toeprotective toe cap available in selected styles
  • Protection to -50F

Product Specifications

    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER863921000
    • BOOT HEIGHT10"
    • STYLETerra-Lites
    • WATERPROOFYes
    • SIZE10
    • MATERIALLeather Upper/Polyurethane Bottom
    • PACKAGE QUANTITY1 Pair
    • TYPETherma Toe
    • OUTSOLE DESIGNCommando
    • GENDERMens
    • COLOR FINISHLeather Upper
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.