Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Foot Protection


(1,489 Items)
Sub Category
Boots & Shoes (1,356)
Remove
Onguard Men's Boot 10" Terra-Lites Therma Toe, Leather upper, Size 8
Remove

      Items
Onguard Men's Boot 10" Terra-Lites Therma Toe, Leather upper, Size 8 Onguard Men's Boot 10" Terra-Lites Therma Toe, Leather upper, Size 8


Onguard Men's Boot 10" Terra-Lites Therma Toe, Leather upper, Size 8
Onguard Men's Boot 10" Terra-Lites Therma Toe, Leather upper, Size 8
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB727730
Quantity Discount
QTY Price
1-3 $126.95 ea.
4+ $126.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Onguard Men's Boot 10" Terra-Lites Therma Toe, Leather upper, Size 8

Features

  • Direct injection molded construction
  • Genuine leather
  • Water-repellent upper
  • Treated with Dow Corning Sylflexprotectors
  • Ultra-light
  • Dual density polyurethane bottom
  • Self-cleaning
  • Commando soles; non-corrosive
  • Brass eyelets and strong taslon laces; reinforced
  • Leather pull-on strap and kick-off lug for easy on and off
  • Lightweight and removable Thermashield3-ply liner with fleece collar for optimum warmth Therma Toeprotective toe cap available in selected styles
  • Protection to -50F
Product Specifications
BRAND Onguard
MANUFACTURERS PART NUMBER 863920800
OUTSOLE DESIGN Commando
BOOT HEIGHT 10"
STYLE Terra-Lites
TYPE Therma Toe
COLOR FINISH Leather Upper
SIZE 8
MATERIAL Leather Upper/Polyurethane Bottom
PACKAGE QUANTITY 1
WATERPROOF Yes


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Boot & Shoe Scrubber

Boot & Shoe Scrubber

From $12.25
select
Qty: Add to Cart
Performance Sock, Black - Large

Performance Sock, Black - Large

From $6.70
select
Qty: Add to Cart
Disposable Coveralls With Open Ended Wrists/Ankles

Disposable Coveralls With Open Ended Wrists/Ankles

From $1.60
select
Qty: Add to Cart
Gtek® MaxiFlex™ Nitrile Coated Knit Nylon, X-Large

Gtek® MaxiFlex™ Nitrile Coated Knit Nylon, X-Large

From $44.95
select
Qty: Add to Cart
Leightning L3s Noise Blocking Earmuff, Headband

Leightning L3s Noise Blocking Earmuff, Headband

From $19.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)