Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onguard Men's Boot, 16" Dielectric II Yellow Steel Toe W/Ultragrip, PVC, Size 9

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Onguard Men's Boot, 16" Dielectric II Yellow Steel Toe W/Ultragrip, PVC, Size 9

Item #: WBB727439

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95
Product Information
Customer Review
Product Q&A
Accessories
Onguard Men's Boot, 16" Dielectric II Yellow Steel Toe W/Ultragrip, PVC, Size 9

Features

  • Electric Shock Resistant footwear is tested to meet or exceed the ASTM F-2413-05 EH. Electric Shock Resistant footwear will withstand 14,000 volts of AC current for 1 minute
  • Showing no leakage in excess of 3.0 milliamperes; injected molded seamless construction
  • Steel toe complies with ASTM F2413-05
  • Cut off bands and kick off lug
  • Replaceable cushion insoles

Product Specifications

    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER887220900
    • SIZE9
    • STYLEDielectric II
    • WATERPROOFYes
    • MATERIALPVC
    • TYPESteel Toe
    • OUTSOLE DESIGNUltragrip Sipe
    • COLOR FINISHYellow
    • BOOT HEIGHT16"
    • PACKAGE QUANTITY1 Pair
    • GENDERMens

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.205.178:21