Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onguard Men's Boot, 16" Monarch Black Steel Toe W/Cleated Outsole, PVC, Size 7

Rollover image to zoom in

Click image to enlarge

See all 113 items in product family

Onguard Men's Boot, 16" Monarch Black Steel Toe W/Cleated Outsole, PVC, Size 7

Item #: WBB726666

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 16.00
Product Information
Customer Review
Product Q&A
Accessories
Onguard Men's Boot, 16" Monarch Black Steel Toe W/Cleated Outsole, PVC, Size 7

Features

  • Injected molded seamless construction
  • Steel toe style complies with ASTM F2413-05
  • Reinforced shank
  • Replaceable cushion insoles
  • Pull-up and kick off lugs for easy on and off
  • Cut off band for height adjustment
  • Heavy duty laces in selected styles
  • 100% waterproof
  • Manufactured using a minimum of 88% pre-consumer recycled materials

Product Specifications

    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER866060700
    • PACKAGE QUANTITY1 Pair
    • GENDERMens
    • OUTSOLE DESIGNCleated
    • BOOT HEIGHT16"
    • STYLEMonarch
    • WATERPROOFYes
    • COLOR FINISHBlack
    • SIZE7
    • MATERIALPVC
    • TYPESteel Toe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed