Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Onguard Men's Boot, 16" Polymax Rust Steel Toe W/Steel Shank, PVC, Size 12

Rollover image to zoom in

Click image to enlarge

See all 167 items in product family

Onguard Men's Boot, 16" Polymax Rust Steel Toe W/Steel Shank, PVC, Size 12

Item #: WBB726551

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $59.95
Product Information
Customer Review
Product Q&A
Accessories
Onguard Men's Boot, 16" Polymax Rust Steel Toe W/Steel Shank, PVC, Size 12

Features

  • Injected molded seamless construction
  • Steel toe complies with ASTM F2413-05
  • Hardened steel ladder shank
  • Steel safety toe in selected styles
  • Extra outside ankle protection
  • Heel and toe bumpers
  • Cut off band for height adjustment
  • Kick off lug for easy on and off
  • Abrasion resistant outside for extended wear

Product Specifications

    • BRANDOnGuard
    • MANUFACTURERS PART NUMBER840761200
    • WATERPROOFYes
    • TYPESteel Toe
    • PACKAGE QUANTITY1 Pair
    • GENDERMens
    • BOOT HEIGHT16"
    • SIZE12
    • COLOR FINISHBrown/Cream
    • STYLEPolymax Ultra
    • MATERIALPVC
    • OUTSOLE DESIGNUltragrip Sipe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:21