Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

PPE - Foot Protection


(1,489 Items)
Sub Category
Boots & Shoes (1,356)
Remove
Onguard Men's Boot, 16" Superpoly Rust Steel Toe W/Chevron Outsole, PVC, Size 6
Remove

      Items
Onguard Men's Boot, 16" Superpoly Rust Steel Toe W/Chevron Outsole, PVC, Size 6 Onguard Men's Boot, 16" Superpoly Rust Steel Toe W/Chevron Outsole, PVC, Size 6


Onguard Men's Boot, 16" Superpoly Rust Steel Toe W/Chevron Outsole, PVC, Size 6
Onguard Men's Boot, 16" Superpoly Rust Steel Toe W/Chevron Outsole, PVC, Size 6
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB726574
Quantity Discount
QTY Price
1-3 $33.95 ea.
4+ $33.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Onguard Men's Boot, 16" Superpoly Rust Steel Toe W/Chevron Outsole, PVC, Size 6

Features

  • Injected molded seamless construction
  • Steel toe complies with ASTM F2413-05
  • Reinforced steel shank for added safety and comfort
  • Steel safety toe in selected styles
  • Scientifically formulated urethane PVC compound
  • Replaceable cushion insoles
  • Heel and toe bumpers
  • Cut off band for height adjustment
  • Kick off lug for easy on and off
Product Specifications
MATERIAL PVC
PACKAGE QUANTITY 1
COLOR FINISH Rust
WATERPROOF Yes
STYLE Superpoly
BRAND Onguard
OUTSOLE DESIGN Chevron
SIZE 6
TYPE Steel Toe
MANUFACTURERS PART NUMBER 853240600
BOOT HEIGHT 16"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gtek® MaxiFlex™ Nitrile Coated Knit Nylon, X-Large

Gtek® MaxiFlex™ Nitrile Coated Knit Nylon, X-Large

From $44.95
select
Qty: Add to Cart
Disposable Coveralls With Open Ended Wrists/Ankles

Disposable Coveralls With Open Ended Wrists/Ankles

From $1.60
select
Qty: Add to Cart
Performance Sock, Black - Large

Performance Sock, Black - Large

From $6.70
select
Qty: Add to Cart
Boot & Shoe Scrubber

Boot & Shoe Scrubber

From $12.25
select
Qty: Add to Cart
Leightning L3s Noise Blocking Earmuff, Headband

Leightning L3s Noise Blocking Earmuff, Headband

From $19.25
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)