Overboots & Overshoes
Overboots and overshoes are durable covers designed to fit over existing shoes or boots, offering an extra layer of protection against harsh conditions, contaminants, or hazardous substances. Crafted from materials like rubber or PVC, they provide waterproof and chemical-resistant barriers, safeguarding footwear and preventing contamination. Equipped with slip-resistant soles or treads, they reduce the risk of slips or falls, making them ideal for restaurants, healthcare settings, and more.
Insulated
Brand
View All Brand
Material
View All Material
Color
View All Color
Price
Most Relevant
Compare
1
1
Ships in 2 Business Days
Size
L
Color
Black
Boot Height
10-1/2 in
Material
Nylon
Compare
1
1
Ships Same Day
Size
M
Color
Black
Boot Height
10 in
Material
Rubber
Compare
3
3
Ships in 2 Business Days
Size
S
Color
White
Material
TPR/Steel Toe
Style
Traction
Compare
3
3
Ships in 2 Business Days
Size
9-10
Color
Red
Material
TPR/Steel Toe
Style
Traction
Compare
3
3
Ships in 2 Business Days
Size
13-14
Color
Green
Material
TPR/Steel Toe
Style
Traction
Compare
3
3
Ships in 2 Business Days
Size
6-7
Color
Gray
Material
TPR/Steel Toe
Style
Traction