Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® TREX™ 6300 Ice Traction Device, Large

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Ergodyne® TREX™ 6300 Ice Traction Device, Large

Item #: T9AB305934

Sold By: globalindustrial.com

Available on or around 11/22/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Trex™ 6300 Ice Traction Device, Large


One-Piece Ice Traction Device: lightweight device delivers tenacious grip and stability for shoes and boots.

Features:
  • 8 rugged, heat-treated carbon steel studs for tenacious grip & stability
  • Stretchable rubber for fit and easy on/off
  • Lightweight, and flexible to -40°F (-40°C)
  • TREX® 6301 Replacement Studs (Global #B305939), sold separately
  • Size: Large (US 8-11 / EU 41-44.5)

Applications:Road Construction, Construction, Roofers,Trades, Installers, Contractors, Delivery/Service, Landscaping, Utilities, Logging.
Documents

Documents are in PDF format

Product Specifications

    • BRANDErgodyne
    • MANUFACTURERS PART NUMBER16754
    • COLOR FINISHBlack
    • GIFT ITEMYes
    • SIZE TYPELarge
    • SIZEUSM 8-11
    • TYPETrex Ice Traction Device
    • MATERIALRubber
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!