Raymond Products 4108 Adjustable Cube Style Desk Lift

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Raymond Products 4108 Adjustable Cube Style Desk Lift

Item #: WBB384383

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $455.00 Save up to 16%
Price: $379.95
Product Information
Customer Review
Product Q&A
Accessories
Raymond Products Adjustable Cube Style Desk Lift

Designed with the same quality features as the original Mighty King Desk Lift, with the added attraction of an adjustable width frame to adapt to contemporary cube-style desks of varying sizes.
  • Load capacity: 600 lbs.
  • Minimum knee hole: 26-1/2"
  • Maximum knee hole: 38"
  • Lowered position: 1-1/4"Raised position: 6-1/4"
  • Casters: 4" x 15/16" non-mar hard rubber full swivel.

Product Specifications

    • LENGTH INCHES16
    • WIDTH INCHESAdjustable 26-1/2 through 38
    • CAPACITY LBS600
    • COLOR FINISHRed
    • BRANDRaymond Products
    • CONSTRUCTIONSteel
    • LOWERED HEIGHT INCHES1-1/4
    • MANUFACTURERS PART NUMBER4108
    • PACKAGE QUANTITY1
    • RAISED HEIGHT INCHES6-1/4
    • WEIGHT LBS60
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.219.80:46