Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!
Log In
|
Shopping Cart
0 Items - ($0.00)
Welcome
Log In
(0)
Shopping Cart
Your Shopping Cart Is Empty.
Electrical & Bulbs
Fasteners & Hardware
Foodservice & Appliances
Furniture & Office
HVAC/R & Fans
Janitorial & Maintenance
Material Handling
Medical & Laboratory Equipment
Metalworking
Motors & Power Transmission
Outdoor & Grounds Maintenance
Packaging & Supplies
Plumbing & Pumps
Pneumatics & Hydraulics
Raw Material & Building Supply
Safety & PPE
Storage & Shelving
Tools & Instruments
Vehicle Maintenance
Workbench & Shop Desks
Safety & PPE
PPE - Eye Protection
PPE - Hearing Protection
PPE - Work Gloves
PPE - Respiratory Protection
PPE - Head/Face Protection
Audible & Visual Safety Signals
(860)
Batteries, Chargers & Accessories
(167)
Crowd Control
(2,609)
Emergency Lighting and Exit Signs
(358)
Fire Protection
(1,069)
First Aid
(673)
Flammable-OSHA Cabinets
(1,880)
Locking Devices
(1,624)
Machinery Guards
(274)
PPE - Cold Weather Protection
(2,009)
PPE - Ergonomic Protection
(348)
PPE - Eye Protection
(1,730)
PPE - Fall Protection
(1,125)
PPE - Foot Protection
(1,489)
PPE - Head/Face Protection
(947)
PPE - Hearing Protection
(263)
PPE - Heat Stress Protection
(686)
PPE - Protective Clothing
(5,039)
PPE - Respiratory Protection
(514)
PPE - Work Gloves
(2,973)
Parking Lots
(2,446)
Safety Cans & Gas Tanks
(284)
Safety Mats
(1,476)
Security & Access Control
(430)
Signs
(3,654)
Spill Control Supplies
(838)
Two Way Radios & Intercoms
(120)
Warning Tapes
(490)
Please Log In to access your account features
Username / Email
Remember me
Password
Forgot your password?
Take control of your purchasing and account management.
Shopping Lists
Did you know you can create multiple shopping lists for easy reordering of products you use regularly?
+
Add A New List
Track Your Order
How To Request A Catalog
Unsubscribe From The Catalog
Rebates
Applying For Credit
Shipping And Returns
Account Management
Assembly Instructions
Problems Using Our Web Site:
If you experience a problem with our website, please contact our Web Support team for immediate assistance.
Phone:
1.888.381.2861
E-mail:
service@globalindustrial.com
Browse
Hand Trucks & Dollies
(946 Items)
Sub Category
Dollies-Steel & Aluminum
(83)
Remove
Heavy Duty Dolly 18x24
Remove
Items
Heavy Duty Dolly 18x24
Home
>
Safety & PPE
>
Hand Trucks & Dollies
>
Dollies-Steel & Aluminum
>
Hamilton Wood Deck Dollies
>
Heavy Duty Dolly 18x24
See all 3 items in product family
Heavy Duty Dolly 18x24
Sold by:
globalindustrial.com
Availability:
Usually ships in 14 to 17 days
Stock No:
WBB363565
List Price
$551.40
Save
14%
Price: $472.95
Qty:
Product Information
Product Q&A
Write a review for this product.
Hamilton Heavy Duty Dolly 18x24
These Hardwood contact boards are bolted to a heavy-duty frame of steel. 18" wide x 24" long x 7 1/2" high. Four swivel casters with 5" x 2" roller bearing Plastex wheels.
Product Specifications
LENGTH INCHES
24
WIDTH INCHES
18
HEIGHT INCHES
7-1/2
CAPACITY LBS
3000
BRAND
Hamilton
CONSTRUCTION
Steel Frame with Wooden Deck
MANUFACTURERS PART NUMBER
DB273
STYLE
Dolly
WHEEL DIAMETER INCHES
5
WHEEL TYPE
Plastex
Give Us Your Feedback On This Page
*
Help us continuously improve by reporting any errors or omissions on this page including:
Incorrect or confusing information
Misspellings or bad grammar
Page not loading correctly or generating an error
I did not find what I was looking for
I found this item for a lower price.
Other
Please provide an example of any missing or incorrect information.
*
Price:
*
Website / Store:
*
Comments:
*
Email Address:
*
Verification:
(Type the characters you see below)
If you need immediate assistance, please call
1.888.978.7759
.
Customers Who Bought This Item Also Bought
Best Value Folding Hand Cart 150 Lb. Capacity
From $29.00
select
Qty:
Gray Plastic Tilt Truck 1/2 Cubic Yard Capacity 750 Lb. Capacity
From $199.00
select
Qty:
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters
From $67.00
After Mail-In-Rebate
select
Qty:
Aluminum 3 in 1 Convertible Hand Truck Pneumatic Wheels - Best Value
From $219.00
select
Qty:
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48
From $179.00
After Mail-In-Rebate
select
Qty:
Help
Contact Us
About Us
Terms & Conditions
Privacy Policy
Shipping & Returns
Employment
W-9 Form
Your Account
Order Status
Retrieve Quote
Shopping Cart
Shopping Lists
Apply For Credit
Catalog Unsubscribe
Site Map
Inventory Clearance
Affiliate Program
Can't Find It
Rebate Center
Limited Warranty Information
Extended Service Plan
Feedback
Marketplace
Material Handling
Storage & Shelving
Workbench & Shop Desks
Packaging & Supplies
Furniture & Office
Foodservice & Appliances
Janitorial & Maintenance
Tools & Instruments
Fasteners & Hardware
Motors & Power Transmission
HVAC/R & Fans
Electrical & Bulbs
Plumbing Supplies
Safety & Medical
Bookmark To:
Global Industrial Canada
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)
Description of Coverage
Replacement Plan
Repair Plan
What products qualify?
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Electric, Gas, Battery, Gas or Hydraulic Powered Items plus Office Equipment and Furniture
Any dollar limit?
Retail Product Price
Retail Product Price
Any deductibles
No
No
Who pays covered costs?
AMT Service Corp.
AMT Service Corp.
How to get replacement or service?
Call Toll-Free 800-548-1926
Call Toll-Free 800-548-192688
How long for service?
Immediate Replacement Product Fulfillment
Fast at Nationwide Service Center Network
Transferable?
Yes, no cost
Yes, no cost
Renewable?
Yes, on most products
Yes, on most products
What is covered?
Entire Product
100% Parts & Labor
What is not covered?
Misuse, Abuse, Negligence
Misuse, Abuse, Negligence
Is the plan insured?
Fully Insured
Fully Insured
Standard Extended Service Plans
Accidental Damage Coverage
How long are plans?
1 and 2 Years
2 and 3 Years
When does coverage start?
After shortest term of manufacturer's warranty
Begins day one of purchase