Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hamilton® Aluminum Hand Truck with 10" Pneumatic Wheels
See all 70 items in product family

Hamilton® Aluminum Hand Truck with 10" Pneumatic Wheels

Item #: WBB363521

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $312.00 Save up to 3%
Price: $302.95
Product Information
Customer Review
Product Q&A
Accessories
Hamilton® Aluminum Hand Truck with 10" Pneumatic Wheels

This Two Wheel Truck features lightweight aluminum construction. Features beveled steel nose and Pneumatic tires with roller bearings and lube fittings. 48" high handle. .

Product Specifications

    • WIDTH INCHES12
    • HEIGHT INCHES48
    • CAPACITY LBS500
    • COLOR FINISHAluminum
    • BRANDHamilton
    • CONSTRUCTIONAluminum
    • HANDLE STYLECurved
    • MANUFACTURERS PART NUMBERHA71-10PR
    • NOSEPLATE DEPTH INCHES7-1/2
    • NOSEPLATE WIDTH INCHES14
    • STYLEHand Truck
    • WEIGHT LBS20
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:46