Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Appliance & Stair Climbing (68)
Remove
Battery Powered Stair Climbing Appliance Hand Truck 66"H 850 Lb Capacity
Remove

      Items
Battery Powered Stair Climbing Appliance Hand Truck 66"H 850 Lb Capacity Battery Powered Stair Climbing Appliance Hand Truck 66"H 850 Lb Capacity


Battery Powered Stair Climbing Appliance Hand Truck 66"H 850 Lb Capacity
Powered Stair Climbing Appliance Truck Powered Stair Climbing Appliance Truck Powered Stair Climbing Appliance Truck Industrial Gearbox with Chain Drive    
see additional photos
Battery Powered Stair Climbing Appliance Hand Truck 66"H 850 Lb Capacity
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WB241789
List Price $3,747.80    Save 52%
Price: $1,789.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Battery Powered Stair Climbing Appliance Hand Truck

Reduce worker injury and fatigue with this labor saving truck! Allows 1 person to safely move heavy appliances up and down stairs with a simple fingertip control. 1/2 HP 50 amp high-torque motor gets over 80% more lifts per charge than competitors' trucks and runs cooler under load. Unit can navigate 6 steps in 37 seconds. Industrial grade gearbox with chain drive provides steady movement and superior reliability over belt-driven trucks. Continuous tread stairclimbers and 2" diameter polyurethane lifting feet grip firmly without damaging steps. Sealed maintenance-free 12V battery, 115V charger and circuit breaker included. Lightweight alloy frame with all welded I-beam construction. Positive ratchet mechanism with auto-rewind ensures safe lifting. Rolls easily on 6" diameter mold-on rubber wheels. Noseplate measures 24"W x 4"D noseplate. 850 lb. capacity. 66"H

Accessorize your powered appliance truck with:
Noseplate Extension - extends cargo surface
Superwheel Attachment - provides 4-wheel support
Winch Lift - converts truck to winch lift
Slip-On Platform - converts forks to lifting platform



Product Specifications
WIDTH INCHES 19
DEPTH INCHES 15
HEIGHT INCHES 66
CAPACITY LBS 850
ASSEMBLY Assembled
BRAND Wesco
CONSTRUCTION Lightweight Alloy Frame
MANUFACTURERS PART NUMBER 230051
NOSEPLATE DEPTH INCHES 4
NOSEPLATE WIDTH INCHES 24
POWER 1/2 HP Motor
REFERENCE # DC-66
TYPE Battery Powered Appliance Truck
WEIGHT LBS 101
WHEEL DIAMETER INCHES 6
WHEEL TYPE Mold-On Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Noseplate Extension For Battery Powered Stair Climbing Appliance Hand Truck

Noseplate Extension For Battery Powered Stair Climbing Appliance Hand Truck

From $109.95
select
Qty: Add to Cart
Superwheel Attachment For Battery Powered Stair Climbing Appliance Hand Truck

Superwheel Attachment For Battery Powered Stair Climbing Appliance Hand Truck

From $109.95
select
Qty: Add to Cart
Aluminum Winch Lift Attachment For Powered Stair Climbing Appliance Hand Truck

Aluminum Winch Lift Attachment For Powered Stair Climbing Appliance Hand Truck

From $1,329.00
select
Qty: Add to Cart
Slip-On Platform For Aluminum Winch Lift Attachment

Slip-On Platform For Aluminum Winch Lift Attachment

From $129.95
select
Qty: Add to Cart
Wesco Battery Powered CobraPro Junior Convertible Motorized Hand Truck

Wesco Battery Powered CobraPro Junior Convertible Motorized Hand Truck

From $1,988.00
select
Qty: Add to Cart
EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

From $13.00
select
Qty: Add to Cart
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

From $23.00
select
Qty: Add to Cart
Protective Quilted Cotton Moving Blanket Pads

Protective Quilted Cotton Moving Blanket Pads

From $11.00
select
Qty: Add to Cart
Protective Felt Moving Blanket Pads

Protective Felt Moving Blanket Pads

From $10.00
select
Qty: Add to Cart
Padded Blue Quilted Fabric Door Jamb Protector

Padded Blue Quilted Fabric Door Jamb Protector

From $19.95
select
Qty: Add to Cart
Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

From $20.00
select
Qty: Add to Cart
Mattress Moving Truck without Divider 300 Lb. Capacity

Mattress Moving Truck without Divider 300 Lb. Capacity

From $189.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)