Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Appliance & Stair Climbing (68)
Remove
Aluminum Appliance Hand Truck 750 Pound Capacity 6" Mold-On Rubber Wheels
Remove

      Items
Aluminum Appliance Hand Truck 750 Pound Capacity 6" Mold-On Rubber Wheels Aluminum Appliance Hand Truck 750 Pound Capacity 6" Mold-On Rubber Wheels


Aluminum Appliance Hand Truck 750 Pound Capacity 6" Mold-On Rubber Wheels
Aluminum Appliance Hand Truck 750 Pound Capacity 6" Mold-On Rubber Wheels
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB233528
Price: $449.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

LIGHTWEIGHT ALUMINUM APPLIANCE HAND TRUCK

This Aluminum truck is one of the lightest appliance trucks on the market! Lightweight aluminum 60”H x 24”W frame and 24” x 5” noseplate offers superior strength. Auto-rewind positive ratchet assembly has 14’L nylon cargo belt. Truck is fully welded and offers low friction continuous belt stair climbers and durable vinyl facing on frame to protect load. Shipped assembled.

Product Specifications
WIDTH INCHES 24
HEIGHT INCHES 60
CAPACITY LBS 750
COLOR FINISH Gray
ASSEMBLY Assembled
BRAND Wesco
CONSTRUCTION Aluminum
MANUFACTURERS PART NUMBER 230001
NOSEPLATE DEPTH INCHES 5
NOSEPLATE WIDTH INCHES 24
WEIGHT LBS 37
WHEEL DIAMETER INCHES 6
WHEEL TYPE Mold-on Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

From $57.00
select
Qty: Add to Cart
EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

From $13.00
select
Qty: Add to Cart
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

From $23.00
select
Qty: Add to Cart
Protective Quilted Cotton Moving Blanket Pads

Protective Quilted Cotton Moving Blanket Pads

From $11.00
select
Qty: Add to Cart
Protective Felt Moving Blanket Pads

Protective Felt Moving Blanket Pads

From $10.00
select
Qty: Add to Cart
Lever Dolly Pry Bar 5 Foot Long Wood Handle 4250 Lb. Capacity

Lever Dolly Pry Bar 5 Foot Long Wood Handle 4250 Lb. Capacity

From $94.00
select
Qty: Add to Cart
Padded Blue Quilted Fabric Appliance Truck Cover

Padded Blue Quilted Fabric Appliance Truck Cover

From $15.00
select
Qty: Add to Cart
Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

From $20.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)