Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
B & P Liberator 3-in-1 Convertible Hand Truck B60 CA2 D5 Pneumatic Wheels
See all 7 items in product family

B & P Liberator 3-in-1 Convertible Hand Truck B60 CA2 D5 Pneumatic Wheels

Item #: WB987078

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 410.95
Product Information
Customer Review
Product Q&A
Accessories
B&P Liberator 3-in-1 CONVERTIBLE ALUMINUM HAND TRUCK

Engineered for the Delivery Professional.

This lightweight convertible hand truck features an extruded aluminum construction with heavy-duty side channel reinforcements for extra strength. Crossbars are attached with aircraft grade rivets rated at 700 lbs. each for superior frame integrity. Exclusive lock-latch assembly offers the smoothest transition release in the industry and maximum reliability. High-tensile steel axle will not bend or fatigue under heavy loads. Rolls smoothly with 10" x 3-½" full pneumatic wheels and 5" TPR (thermoplastic rubber) casters. Assembles easily. 2 Year Limited Warranty.

3-in-1 Truck converts in seconds from a standard two wheel hand truck to either a 45° incline truck or a four wheel platform truck. Truck features an 18" x 7-½" beveled aluminum noseplate and a 27"L folding nose that stores recessed into the frame when not in use.

Documents are in PDF format

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDB & P Manufacturing
    • CONSTRUCTIONAluminum
    • FOLDING NOSE CAPACITY LBS300
    • FOLDING NOSE LENGTH INCHES27
    • HAND TRUCK CAPACITY LBS.600
    • HAND TRUCK HEIGHT INCHES52
    • MANUFACTURERS PART NUMBERB60 CA2 D5
    • PLATFORM TRUCK BED LENGTH INCHES51
    • PLATFORM TRUCK BED WIDTH INCHES12
    • PLATFORM TRUCK CAPACITY LBS.900
    • PLATFORM TRUCK HEIGHT INCHES11
    • TYPE3 in 1 Hand Truck
    • WEIGHT LBS48
    • WHEEL DIAMETER INCHES10
    • WHEEL TYPEPneumatic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Sturdy & Dependable

Your review: This hand truck has been nothing short of sturdy, dependable and hard working. Constructed from heavy duty materials, it gives you the feel that no matter what you throw on it, it will ask for more and get the job done! Great tool for our work!

Pros: Solid & sturdy with 3 positions for maximum versatility.

Cons: Have to assemble after delivery.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

need all rubber wheeles

Question Asked By: winston , April 11, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

No Thanks x
Save $191.00 with this comparable product +
Item #: WB241632
globalindustrial.com
Ships same day.
$219.95