Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Trucks & Dollies


(946 Items)
Sub Category
Hand Trucks-Convertible (66)
Remove
Spartan Junior Convertible Shelf Cart Solid Rubber Wheels
Remove

      Items
Spartan Junior Convertible Shelf Cart Solid Rubber Wheels Spartan Junior Convertible Shelf Cart Solid Rubber Wheels


Spartan Junior Convertible Shelf Cart Solid Rubber Wheels
Shown With Pneumatic Wheels
Spartan Junior Convertible Shelf Cart Pneumatic Wheels Spartan Junior Convertible Shelf Cart Pneumatic Wheels    
see additional photos
Spartan Junior Convertible Shelf Cart Solid Rubber Wheels
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WB987106
Price: $659.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

WESCO® SPARTAN 2-IN-1 CONVERTIBLE SHELF CART

Spartan Convertible Shelf Carts are identical to the Spartan Convertible Trucks, but feature a carpeted shelf for additional storage capabilities. Maximum shelf capacity is 200 lbs (evenly distributed load). One carpeted shelf is supplied with a 2nd carpeted shelf available as an option. A 5'L strap/ratchet assembly is provided to secure the shelves when not in use for transport.

This convertible, multi-position hand truck provides the functionality of a lightweight hand truck and a 4 wheel platform truck. Smooth and easy transition from 2 to 4 wheel position by pressing the release bar. 10" wheels and 5" rubber swivel casters for easy mobility. 18" wide cast aluminum noseplate for larger loads. Shipped assembled.

Product Specifications
WIDTH INCHES 22
ASSEMBLY Assembled
BRAND Wesco
CONSTRUCTION Aluminum
FRONT CASTER 5" x 1-1/4" Polyurethane
HAND TRUCK CAPACITY LBS. 500
HAND TRUCK HEIGHT INCHES 52
MANUFACTURERS PART NUMBER SJR-SHELF-SR
PLATFORM TRUCK BED LENGTH INCHES 38
PLATFORM TRUCK BED WIDTH INCHES 12
PLATFORM TRUCK CAPACITY LBS. 1000
PLATFORM TRUCK HEIGHT INCHES 40
REFERENCE # S-JR-SHELF-SR
SHELF DIMENSIONS INCHES 36-1/2"L x 17-3/4"W
STYLE Spartan
TYPE Junior Shelf Cart
WEIGHT LBS 67
WHEEL TYPE 10" x 2-1/2" Rubber


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Optional Carpeted Shelf for Spartan Junior Convertible Shelf Carts

Optional Carpeted Shelf for Spartan Junior Convertible Shelf Carts

From $231.95
select
Qty: Add to Cart
Snap-On Deck for Wesco Spartan Junior Convertible Hand Trucks

Snap-On Deck for Wesco Spartan Junior Convertible Hand Trucks

From $82.95
select
Qty: Add to Cart
Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

Portable Plastic Hand Truck Curb Ramp 1000 Lb. Capacity

From $57.00
select
Qty: Add to Cart
EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

EZ Moves™ Furniture Slides 9-1/2"L x 5-3/4"W (Set of 4)

From $13.00
select
Qty: Add to Cart
EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

EZ Moves™ 4 foot Pull Slides 48"L x 5"W (Set of 2)

From $23.00
select
Qty: Add to Cart
Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

Forearm Forklift Lifting and Moving Straps 700 Lb. Capacity

From $20.00
select
Qty: Add to Cart
Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

From $67.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)