Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Handrails & Wall Protection


(9,487 Items)
Sub Category
Corner Guards (3,543)
Remove
Surface Mounted End Wall 90° Corners, 2'' Wings, 8' Height W/Caps. 6" W, Victorian Rose
Remove

      Items
Surface Mounted End Wall 90° Corners, 2'' Wings, 8' Height W/Caps. 6" W, Victorian Rose Surface Mounted End Wall 90° Corners, 2'' Wings, 8' Height W/Caps. 6" W, Victorian Rose


Surface Mounted End Wall 90° Corners, 2'' Wings, 8' Height W/Caps. 6" W, Victorian Rose
Surface Mounted End Wall 90° Corners, 2'' Wings, 8' Height W/Caps. 6" W, Victorian Rose
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB707102
Price: $150.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Surface Mounted End Wall 90° Corners, 2'' Wings, 8' Height W/Caps. 6" W, Victorian Rose Top Cap For CG-20 & CG-11, Victorian Rose, Vinyl        
 
select
   

Surface Mounted End Wall 90° Corners, 2'' Wings, 8' Height W/Caps. 6" W, Victorian Rose

Top Cap For CG-20 & CG-11, Victorian Rose, Vinyl

   
Total for 2 items is $152.20

Product Information
Product Q&A
Write A Review

Surface Mounted End Wall 90° Corners, 2'' Wings, 8' Height W/Caps. 6" W, Victorian Rose

Our CG-11 gives your end wall partitions extra protection with two CG-20 2" wing corner guards and our rigid vinyl wall covering strip as filler.

Product Specifications
BRAND Pawling
MANUFACTURERS PART NUMBER CG-11-8-304
HEIGHT FEET 8
PACKAGE QUANTITY 1
NUMBER OF TOP/BOTTOM CAPS 4
PARTITION STRIP MATERIAL Vinyl
TYPE Vinyl
RETAINER MATERIAL Aluminum
COLOR Victorian Rose
USE - INTERIOR/EXTERIOR Interior
MOUNTING Drilling
WING SIZE INCHES 2
STYLE 90°
COVER MATERIAL Vinyl


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Gtek® Nitrile MicroSurface Nylon Grip Gloves, Large

Gtek® Nitrile MicroSurface Nylon Grip Gloves, Large

From $31.95
select
Qty: Add to Cart
Glo-Brite Exit Sign - Rigid Plastic

Glo-Brite Exit Sign - Rigid Plastic

From $10.07
select
Qty: Add to Cart
Lakeside® 9"H Rigid Medical Step Stool with Handrail

Lakeside® 9"H Rigid Medical Step Stool with Handrail

From $37.95
select
Qty: Add to Cart
Back Support with Suspenders 34-38" Waist Size

Back Support with Suspenders 34-38" Waist Size

From $9.95
select
Qty: Add to Cart
Fire Extinguisher Dry Chemical 2 1/2 Lb.

Fire Extinguisher Dry Chemical 2 1/2 Lb.

From $32.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)