Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surface Mounted End Wall 90° Corners, 2'' Wings, 12'H W/Caps, 6"W, Ecru, Aluminum
See all 180 items in product family

Surface Mounted End Wall 90° Corners, 2'' Wings, 12'H W/Caps, 6"W, Ecru, Aluminum

Item #: WBB706285

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $185.95
Product Information
Customer Review
Product Q&A
Accessories
Surface Mounted End Wall 90° Corners, 2'' Wings, 12'H W/Caps, 6"W, Ecru, Aluminum

Our CG-11 gives your end wall partitions extra protection with two CG-20 2" wing corner guards and our rigid vinyl wall covering strip as filler.

Product Specifications

    • BRANDPawling
    • MANUFACTURER PART NUMBERCG-11-12-269
    • TYPEVinyl
    • STYLE90°
    • WING SIZE INCHES2
    • MOUNTINGDrilling
    • HEIGHT FEET12
    • COLOREcru
    • RETAINER MATERIALAluminum
    • COVER MATERIALVinyl
    • PARTITION STRIP MATERIALVinyl
    • NUMBER OF TOP/BOTTOM CAPS4
    • PACKAGE QUANTITY1
    • USE - INTERIOR/EXTERIORInterior

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!