Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Handrails & Wall Protection


(9,487 Items)
Sub Category
Corner Guards (3,543)
Remove
Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing & 8'H, Clear, Drilled
Remove

      Items
Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing & 8'H, Clear, Drilled Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing & 8'H, Clear, Drilled


Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing & 8'H, Clear, Drilled
Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing & 8'H, Clear, Drilled
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB706874
Price: $38.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing & 8'H, Clear, Drilled

Our popular clear polycarbonate corner guards allow your décor to shine through. Or, choose from nine additional color options for a coordinated look. With two standard angles, five wing sizes, and two standard lengths, these corner guards provide numerous choices - all with medium level protection

Product Specifications
TYPE Polycarbonate
MANUFACTURERS PART NUMBER CG-19-8-132
STYLE 135°
WING SIZE INCHES 2-1/2
MOUNTING Drilling
USE - INTERIOR/EXTERIOR Interior
COLOR Clear
CONSTRUCTION Drilled Polycarbonate
PACKAGE QUANTITY 1
HEIGHT FEET 8
BRAND Pawling
INSTALLATION Predrilled, W/ Screws For Installation


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lakeside® 9"H Rigid Medical Step Stool with Handrail

Lakeside® 9"H Rigid Medical Step Stool with Handrail

From $37.95
select
Qty: Add to Cart
Glo-Brite Exit Sign - Rigid Plastic

Glo-Brite Exit Sign - Rigid Plastic

From $10.07
select
Qty: Add to Cart
Fire Extinguisher Dry Chemical 2 1/2 Lb.

Fire Extinguisher Dry Chemical 2 1/2 Lb.

From $32.95
select
Qty: Add to Cart
Back Support with Suspenders 34-38" Waist Size

Back Support with Suspenders 34-38" Waist Size

From $9.95
select
Qty: Add to Cart
Gtek® Nitrile MicroSurface Nylon Grip Gloves, Large

Gtek® Nitrile MicroSurface Nylon Grip Gloves, Large

From $31.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)