Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing & 8'H, Pastel BL, Drilled
See all 60 items in product family

Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing & 8'H, Pastel BL, Drilled

Item #: WBB706989

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 46.95
Product Information
Customer Review
Product Q&A
Accessories
Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing & 8'H, Pastel BL, Drilled

Our popular clear polycarbonate corner guards allow your d├ęcor to shine through. Or, choose from nine additional color options for a coordinated look. With two standard angles, five wing sizes, and two standard lengths, these corner guards provide numerous choices - all with medium level protection

Product Specifications

    • COLORPastel Blue
    • INSTALLATIONPredrilled, W/ Screws For Installation
    • CONSTRUCTIONDrilled Polycarbonate
    • MANUFACTURER PART NUMBERCG-19-8-69
    • HEIGHT FEET8
    • USE - INTERIOR/EXTERIORInterior
    • STYLE135°
    • MOUNTINGDrilling
    • TYPEPolycarbonate
    • PACKAGE QUANTITY1
    • BRANDPawling
    • WING SIZE INCHES2-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!