Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Handrails & Wall Protection


(9,487 Items)
Sub Category
Corner Guards (3,543)
Remove
Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Woodlands
Remove

      Items
Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Woodlands Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Woodlands


Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Woodlands
Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Woodlands
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB705477
Price: $35.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Woodlands Top Cap For CG-10 Corner Guard, Woodlands, Vinyl        
 
select
   

Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Woodlands

Top Cap For CG-10 Corner Guard, Woodlands, Vinyl

   
Total for 2 items is $37.37

Product Information
Product Q&A
Write A Review

Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Woodlands

This 90° corner guard offers protection in an array of colors. Custom corner angles can also be accomodated.

Product Specifications
RETAINER MATERIAL Aluminum
WING SIZE INCHES 3
USE - INTERIOR/EXTERIOR Interior
MOUNTING Drilling
STYLE 90°
TYPE Vinyl
MANUFACTURERS PART NUMBER CG-10-4-22
BRAND Pawling
COLOR Woodlands
HEIGHT FEET 4
PACKAGE QUANTITY 1
NUMBER OF TOP/BOTTOM CAPS 2
COVER MATERIAL Vinyl


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pass Through Specimen Cabinet

Pass Through Specimen Cabinet

From $202.95
select
Qty: Add to Cart
Lakeside® Round Linen Hamper With Tilt Lid

Lakeside® Round Linen Hamper With Tilt Lid

From $174.95
select
Qty: Add to Cart
Lakeside® Classic 5-Drawer Medical Bedside Cart, Key Lock

Lakeside® Classic 5-Drawer Medical Bedside Cart, Key Lock

From $339.95
select
Qty: Add to Cart
Medicine Cabinet - Metal Door

Medicine Cabinet - Metal Door

From $182.95
select
Qty: Add to Cart
Uvex Flex Seal Anti-Fog Goggle, Navy

Uvex Flex Seal Anti-Fog Goggle, Navy

From $11.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)