Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Handrails & Wall Protection


(9,487 Items)
Sub Category
Corner Guards (3,543)
Remove
Surface Mounted Corner Guard 90°, 3'' Wings, 4'H W/Caps, Woodlands
Remove

      Items
Surface Mounted Corner Guard 90°, 3'' Wings, 4'H W/Caps, Woodlands Surface Mounted Corner Guard 90°, 3'' Wings, 4'H W/Caps, Woodlands


Surface Mounted Corner Guard 90°, 3'' Wings, 4'H W/Caps, Woodlands
Surface Mounted Corner Guard 90°, 3'' Wings, 4'H W/Caps, Woodlands
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB706555
Price: $30.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Surface Mounted Corner Guard 90°, 3'' Wings, 4'H W/Caps, Woodlands Top Cap For CG-10 Corner Guard, Woodlands, Vinyl        
 
select
   

Surface Mounted Corner Guard 90°, 3'' Wings, 4'H W/Caps, Woodlands

Top Cap For CG-10 Corner Guard, Woodlands, Vinyl

   
Total for 2 items is $32.37

Product Information
Product Q&A
Write A Review

Surface Mounted Corner Guard 90°, 3'' Wings, 4'H W/Caps, Woodlands

CG-10R's vinyl retainer provides the same level of protection as the original CG-10 with aluminum retainer. It falls under different but equal LEED qualifications, and weighs less per foot, for considerable savings in shipping costs for high quantities.

Product Specifications
BRAND Pawling
MANUFACTURERS PART NUMBER CG-10R-4-22
HEIGHT FEET 4
PACKAGE QUANTITY 1
NUMBER OF TOP/BOTTOM CAPS 2
COVER MATERIAL Vinyl
RETAINER MATERIAL Recycled Vinyl
COLOR Woodlands
USE - INTERIOR/EXTERIOR Interior
MOUNTING Drilling
WING SIZE INCHES 3
STYLE 90°
TYPE Vinyl


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Back Support with Suspenders 34-38" Waist Size

Back Support with Suspenders 34-38" Waist Size

From $9.95
select
Qty: Add to Cart
Lakeside® 9"H Rigid Medical Step Stool with Handrail

Lakeside® 9"H Rigid Medical Step Stool with Handrail

From $37.95
select
Qty: Add to Cart
Glo-Brite Exit Sign - Rigid Plastic

Glo-Brite Exit Sign - Rigid Plastic

From $10.07
select
Qty: Add to Cart
Gtek® Nitrile MicroSurface Nylon Grip Gloves, Large

Gtek® Nitrile MicroSurface Nylon Grip Gloves, Large

From $31.95
select
Qty: Add to Cart
Fire Extinguisher Dry Chemical 2 1/2 Lb.

Fire Extinguisher Dry Chemical 2 1/2 Lb.

From $32.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)