Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Handrails & Wall Protection


(9,487 Items)
Sub Category
Corner Guards (3,543)
Remove
Vinyl Surface Mounted Corner Guard, 90° Corner, 1-1/2" Wings, 12'H, Chablis, Vinyl W/Tape
Remove

      Items
Vinyl Surface Mounted Corner Guard, 90° Corner, 1-1/2" Wings, 12'H, Chablis, Vinyl W/Tape Vinyl Surface Mounted Corner Guard, 90° Corner, 1-1/2" Wings, 12'H, Chablis, Vinyl W/Tape


Vinyl Surface Mounted Corner Guard, 90° Corner, 1-1/2" Wings, 12'H, Chablis, Vinyl W/Tape
Vinyl Surface Mounted Corner Guard, 90° Corner, 1-1/2" Wings, 12'H, Chablis, Vinyl W/Tape
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB708064
Price: $38.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Vinyl Surface Mounted Corner Guard, 90° Corner, 1-1/2" Wings, 12'H, Chablis, Vinyl W/Tape

Our rigid vinyl corner guards provide medium to heavy level protection for all regular corners. CG-12 is available undrilled for adhesive installation (CGU-12), drilled for hardware (CGD-12), or with double-sided tape applied (CGT-12).

Product Specifications
TYPE Vinyl
MANUFACTURERS PART NUMBER CGT-12-12-497
STYLE 90°
WING SIZE INCHES 1-1/2
MOUNTING Taped
USE - INTERIOR/EXTERIOR Interior
COLOR Chablis
CONSTRUCTION Vinyl With Tape Applied
PACKAGE QUANTITY 1
HEIGHT FEET 12
BRAND Pawling
INSTALLATION W/ Applied Tape For Installation


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

First Aid Kit - 25 Person, ANSI Compliant, Plastic Case

From $17.95
select
Qty: Add to Cart
AirSoft Multiple-Use Earplug, Red Polycord

AirSoft Multiple-Use Earplug, Red Polycord

From $98.95
select
Qty: Add to Cart
Disposable Nitrile Gloves - Large Powder Free

Disposable Nitrile Gloves - Large Powder Free

From $8.50
select
Qty: Add to Cart
Deluxe Back Support with Suspenders - Size 34" to 38"

Deluxe Back Support with Suspenders - Size 34" to 38"

From $23.75
select
Qty: Add to Cart
Disposable Latex Gloves Powder-Free Large

Disposable Latex Gloves Powder-Free Large

From $7.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)