Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
All Vinyl Three-Piece Handrail System, 6.25" Face, Aluminum Retainer, 12' Long, Grotto
See all 76 items in product family

All Vinyl Three-Piece Handrail System, 6.25" Face, Aluminum Retainer, 12' Long, Grotto

Item #: WBB723538

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 219.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
All Vinyl Three-Piece Handrail System, 6.25" Face, Aluminum Retainer, 12' Long, Grotto

This three-piece vinyl assembly allows for thousands of color combinations of the handrail, guardrail and enhancing thumb rail stripe in an attractive, durable design. The BR-400VG adds horizontal grooved accent lines on the lower guardrail for added texture and design contrast.

Product Specifications

    • PROTECTIONMedium-Heavy
    • MANUFACTURER PART NUMBERBR-400V-300
    • DEPTH INCHES1-1/2
    • BRANDPawling
    • HEIGHT INCHES6-1/4
    • LENGTH FEET12
    • TYPEVinyl
    • CONSTRUCTIONVinyl
    • COLORGrotto
    • BRACKET BR-108
    • PACAKGE QUANTITY1
    • USE - INTERIOR or EXTERIORInterior
    • MOUNTING Drilled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!