Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Cappuccino
See all 60 items in product family

Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Cappuccino

Item #: WBB723648

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 166.95
Product Information
Customer Review
Product Q&A
Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Cappuccino

This simple profile has flex-action to fully absorb impact, making it ideal as both a handrail and crash rail. Match the BR-800 with our WG-30 wall guard for a coordinated design.

Product Specifications

    • BRACKET BR-107
    • USE - INTERIOR or EXTERIORInterior
    • MOUNTING Drilled
    • DEPTH INCHES1-1/2
    • HEIGHT INCHES5-3/8
    • LENGTH FEET12
    • CONSTRUCTIONVinyl
    • PACAKGE QUANTITY1
    • PROTECTIONHeavy
    • COLORCappuccino
    • TYPEVinyl
    • MANUFACTURER PART NUMBERBR-800-12-21
    • BRANDPawling

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!