Buy Folding Gates, Fire Extinguishers, Crowd Control Barriers, First Aid Supplies, Signs and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Handrails & Wall Protection


(9,487 Items)
Sub Category
Wall/Door Protection (1,641)
Remove
8" X 96" Rub Rail, .060" Thick, Wheat
Remove

      Items
8" X 96" Rub Rail, .060" Thick, Wheat 8" X 96" Rub Rail, .060" Thick, Wheat


8" X 96" Rub Rail, .060" Thick, Wheat
8" X 96" Rub Rail, .060" Thick, Wheat
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB711191
Price: $29.95 ea.
(Sold in pkg of 3, $89.85)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

8" X 96" Rub Rail, .060" Thick, Wheat

Use our 0.060" thick wall covering to create our rub rails. Available in 60 standard colors as well as custom options, these Class A fire rated rub rails provide thin yet strong protection for areas where chairs, desks, and other objects may create stress on walls.

Product Specifications
MANUFACTURERS PART NUMBER CR-68-8-193
THICKNESS INCHES 0.06
PROTECTION Medium
LENGTH 96
PACAKGE QUANTITY Each Must be ordered in multiples of 3 per color
DESCRIPTION Rub Rail
BRAND Pawling
CONSTRUCTION Vinyl
COLOR Wheat
USE - INTERIOR/EXTERIOR Interior
MOUNTING Adhesive
TYPE PVC
HEIGHT FEET 8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Harloff Narcotics Box, Small, Single Door, Double Lock, 7"W x 7"D x 10"H - Beige

Harloff Narcotics Box, Small, Single Door, Double Lock, 7"W x 7"D x 10"H - Beige

From $93.95
select
Qty: Add to Cart
Disposable Nitrile Gloves - Large Powder Free

Disposable Nitrile Gloves - Large Powder Free

From $8.50
select
Qty: Add to Cart
Deluxe Back Support with Suspenders - Size 34" to 38"

Deluxe Back Support with Suspenders - Size 34" to 38"

From $23.75
select
Qty: Add to Cart
Quiet Multiple Use corded Earplug, 100/Box

Quiet Multiple Use corded Earplug, 100/Box

From $60.95
select
Qty: Add to Cart
Disposable Latex Gloves Powder-Free Large

Disposable Latex Gloves Powder-Free Large

From $7.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)