Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Value Ergogrip Glove, Gray - Large - Pkg Qty 12
See all 63 items in product family

Value Ergogrip Glove, Gray - Large - Pkg Qty 12

Item #: WBB583345

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.42 each

Sold in packages of 12

Price: $29.04
Product Information
Customer Review
Product Q&A
Accessories
0207 Value ErgoGrip Glove, Gray - Large

The Value ErgoGrip is a lightweight tear-resistant string knit with pre-curved ergonomic fit and textured waterproof palm.

Documents are in PDF format

Product Specifications

    • COLORGray
    • BRANDRefrigiWear
    • DESCRIPTIONErgogrip Gloves
    • MANUFACTURERS PART NUMBER0207RGRALAR
    • MATERIAL(S)String Knit Liner, Latex Coating
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • TYPELatex Coated Gloves
    • DIMENSIONRegular
    • COATINGLatex
    • CUFF STYLEString Knit
    • LININGPolyester
    • USAGELight Duty

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!