Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dipped Deerskin Glove, Gray - Large
See all 63 items in product family

Dipped Deerskin Glove, Gray - Large

Item #: WBB583352

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $25.95
Product Information
Customer Review
Product Q&A
Accessories
0251 Dipped Deerskin Glove, Gray - Large

The Dipped Deerskin Glove is USA deer split leather with the palms dipped in latex. It has foam and fleece insulation and soft fleeced lining.

Documents are in PDF format

Product Specifications

    • COLORGray
    • BRANDRefrigiWear
    • DESCRIPTIONDipped Deerskin Gloves
    • MANUFACTURERS PART NUMBER0251RGRALAR
    • MATERIAL(S)Deersplit Leather, Latex Palm, Foam/Fleece Insulation
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPENatural Rubber Latex Coated Gloves
    • DIMENSIONRegular
    • COMFORT RATING-20°F
    • USAGECold storage
    • COATINGLatex
    • LININGFoam/Fleece
    • CUFF STYLEStretch Knit
    • APPROVALSCE - Meets European Safety Standards

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed