Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premium Thermal ErgoGrip Glove, Blue & Black - Large
See all 63 items in product family

Premium Thermal ErgoGrip Glove, Blue & Black - Large

Item #: WBB582973

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.80
Product Information
Customer Review
Product Q&A
Accessories
0407 Premium Thermal ErgoGrip Glove, Blue & Black - Large

The Premium Thermal ErgoGrip is a tear-resistant, proweight terry lining with a pre-curved ergonomic fit and textured waterproof palm.

Documents are in PDF format

Product Specifications

    • COLORBlack/Blue
    • BRANDRefrigiWear
    • DESCRIPTIONProweight Thermal Ergogrip Gloves
    • MANUFACTURERS PART NUMBER0407RBBKLAR
    • MATERIAL(S)Terry Liner, Latex Coating
    • PACKAGE QUANTITY1 Pair
    • SIZEL
    • TYPELatex Coated Gloves
    • CUFF STYLEString Knit
    • LININGTerry
    • DIMENSIONRegular
    • USAGECold Storage
    • COATINGLatex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!