Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Premium Thermal ErgoGrip Glove, Blue & Black - Medium
See all 63 items in product family

Premium Thermal ErgoGrip Glove, Blue & Black - Medium

Item #: WBB582974

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.80
Product Information
Customer Review
Product Q&A
Accessories
0407 Premium Thermal ErgoGrip Glove, Blue & Black - Medium

The Premium Thermal ErgoGrip is a tear-resistant, proweight terry lining with a pre-curved ergonomic fit and textured waterproof palm.

Documents are in PDF format

Product Specifications

    • COLORBlack/Blue
    • BRANDRefrigiWear
    • DESCRIPTIONProweight Thermal Ergogrip Gloves
    • MANUFACTURERS PART NUMBER0407RBBKMED
    • MATERIAL(S)Terry Liner, Latex Coating
    • PACKAGE QUANTITY1 Pair
    • SIZEM
    • TYPELatex Coated Gloves
    • USAGECold Storage
    • LININGTerry
    • CUFF STYLEString Knit
    • DIMENSIONRegular
    • COATINGLatex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed