Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Herringbone Grip Glove, Black - Medium - Pkg Qty 12
See all 63 items in product family

Herringbone Grip Glove, Black - Medium - Pkg Qty 12

Item #: WBB582941

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$3.26 each

Sold in packages of 12

Price: $39.12
Product Information
Customer Review
Product Q&A
Accessories
0409 Herringbone Grip Glove, Black - Medium

The Herringbone Grip is a heavyweight 16oz brushed acrylic loop grip with a latex herringbone pattern.

Documents are in PDF format

Product Specifications

    • COLORBlack
    • BRANDRefrigiWear
    • DESCRIPTIONHerringbone Grip Gloves
    • MANUFACTURERS PART NUMBER0409RBLKMED
    • MATERIAL(S)Acrylic Loop, Latex Herringbone Grip
    • PACKAGE QUANTITY12 Pairs
    • SIZEM
    • TYPELatex Coated Gloves
    • CUFF STYLEString Knit
    • LININGTerry cloth
    • USAGECold storage
    • DIMENSIONRegular
    • COATINGLatex

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed