Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hycron Gloves, Ansell 27-600-10, 12-Pair
See all 150 items in product family

Hycron Gloves, Ansell 27-600-10, 12-Pair

Item #: WBB311388

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($599.40)

Qty Price
1 $49.95 ea.
2+ $46.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
205809 10 HYCRON-HEAVY DUTY NITRILE COATED
  • Hycron® gloves are the perfect replacement for cotton and leather
  • In fact, Hycron® gloves outwear heavy-duty leather-palm gloves by 3 to 1
  • Their extra-tough, heavy-duty nitrile coating gives excellent dry grip and superior service when handling rough, abrasive materials

Product Specifications

    • WIDTH INCHES0.215 in
    • COLORBlue
    • BRANDAnsell
    • DESCRIPTIONHycron Gloves
    • MANUFACTURERS PART NUMBER27-600-10
    • MATERIAL(S)Hycron®, Nitrile Coating
    • PACKAGE QUANTITY12 Pairs
    • SIZEXL
    • TYPENitrile Coated Gloves
    • WEIGHT LBS0.22 lb
    • COATINGNitrile
    • LININGJersey
    • CUFF STYLEKnit Wrist
    • USAGECasting & Core Mfg., Handling Metal Cable, Bricks & Blocks
    • RESISTANCEAbrasion, Cut, Puncture, Grease & Oil, Snag
    • GAUGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result