Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hylite Fully Coated Gloves, Ansell 47-402-8.5, 1-Pair - Pkg Qty 12
See all 199 items in product family

Hylite Fully Coated Gloves, Ansell 47-402-8.5, 1-Pair - Pkg Qty 12

Item #: WBB308964

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.91 each

Sold in packages of 12

Price: $58.92
Product Information
Product Q&A
205942 8.5 HYLITE-MEDIUMWEIGHT NITRILE COATED
  • For extra comfort, Features an interlock lining, generous sizing, and a contoured design
  • Gloves outwear cotton up to 12 to 1, light leather 5 to 1, and PVC-coated gloves 3 to 1
  • Hylite® glove is a better alternative to cotton, light to medium-duty leather, and PVC

Product Specifications

    • WIDTH INCHES0.174 in
    • COLORBlue
    • BRANDAnsell
    • DESCRIPTIONHylite Fully Coated Gloves
    • MANUFACTURERS PART NUMBER47-402-8.5
    • MATERIAL(S)Hylite®, Nitrile Coating
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • TYPECoated Gloves
    • WEIGHT LBS0.17 lb
    • RESISTANCEAbrasion, Cut, Puncture
    • USAGEAssembly, Maintenance, Light Fabrication
    • LININGInterlock Knit
    • CUFF STYLEKnitwrist
    • COATINGNitrile
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.