Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ansell Powerflex® T Hi-Viz Yellow™ Rubber Coated Gloves, 80-400-10, 1-Pair - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 61 items in product family

Ansell Powerflex® T Hi-Viz Yellow™ Rubber Coated Gloves, 80-400-10, 1-Pair - Pkg Qty 6

Item #: WBB309021

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$4.76 each

Sold in packages of 6

Promotion Price: $28.56
Product Information
Customer Review
Product Q&A
Accessories
206421 10 POWERFLEX NATURAL RUBBER
  • Terry loop out acrylic liner
  • Offer high visibility with their yellow thermal terry liner while the bright blue crinkled palm provides added grip
  • Offer excellent insulation for temperatures as low as - 25ºC or -13ºF.
  • Excellent wet and dry grip and superior dexterity

Product Specifications

    • WIDTH INCHES0.292 in
    • COLORYellow/Blue
    • BRANDAnsell
    • DESCRIPTIONPowerFlex® T Hi Viz Yellow™ Gloves
    • MANUFACTURERS PART NUMBER80-400-10
    • MATERIAL(S)Terry Loop Acrylic Liner, Latex Coating
    • PACKAGE QUANTITY1 Pair
    • SIZEXL
    • TYPENatural Rubber Latex Coated Gloves
    • WEIGHT LBS0.29 lb
    • COATINGNatural Rubber Latex
    • LININGTerry Loop Acrylic
    • CUFF STYLEKnit Wrist
    • USAGEDry, Light Oil
    • GAUGE9

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed